Shop All Bathtub Drains
Westbrass
Fully Finished Linnear Overflow W/ Ball Joint and Tip-Toe Drain Function in Polished Chrome
Mfr # D3261BJLD-26
Zoro # G001983422
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westbrass
- MFR # D3261BJLD-26
- Zoro # G001983422
- UPC # 747028087230
- Country of Origin Thailand
- Category Bathtub Drains
Description
The Linear Bath Waste & Overflow from Westbrass features a sleek, rectangular overflow cover which beautifully finished the inside of the overflow channel. The ADA approved toe tap drain is easy to operate; press once to close and again to open the drain. This drain type is the easiest to use for all bathers. Fully finished on its exterior, this drain is designed to accent the bating well. The ball joint function allows the overflow to cleanly meet the exterior of the tub. The hidden overflow screws, lends a neat, clean finish to make the tub exteror truly elegant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Jolt Swing Spout W/O Side Spray (30613-VS)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 1/2 In, 6 1/2 In L (0500093570)
- AIRWAY 3/8" Flare x JIC 316 SS Tube Sleeve (0319-06SS)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 9 In L (24500035009000)
- WESTBRASS Direct Connect Overflow W/ Tip-Toe Trim and 2-Hole Overflow Cover in Polished Chrome (7931817-DC-26)
- WESTBRASS Sch. 40 PVC Tub Waste Closing Overflow, in Satin Nickel (D493244CHM-07)
- WESTBRASS Twist & Close Tub Trim Set W/ Two-Hole Overflow Faceplate in Powdercoated Flat Black (D94-2-62)
- WESTBRASS Twist & Close Tub Trim Set W/ Floating Overflow Faceplate in Powdercoated Flat Black (D94H-62)
- WESTBRASS Patented Deep Soak Closing overflow W/ ADA Approved Tip-Toe Drain in Powder Coat White (7931817CHM-50)
- WESTBRASS Hidden Linear Overflow Sch. 40 PVC Tub Waste, W/ ADA Approved Tip-Toe Drain, in Polished Chrome (493244HLD-26)
- KOHLER Invigoration Series Small Drain Pan (5559-NA)
- Westbrass Bathtub Drains