Shop All Supply Stop Valves
Westbrass
Brass Toilet Kit 1/4-Turn Round Angle Stop 1/2" Copper x 3/8" Comp in Polished Chrome
Mfr # D105QST-26
Zoro # G801995380
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westbrass
- MFR # D105QST-26
- Zoro # G801995380
- UPC # 747028339063
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Description
The Westbrass 5/8 in. compression (1/2 in. nominal copper pipe) inlet x 3/8 in OD outlet valve and mathching sure-grip escutcheon, combines with a 3/8 x 20 in. annealed copper toilet supply riser to make it easy to outfit your toilet. The kit includes everything required to supply water to your water closet, including an attractive Qubic angle stop, flange and flat head riser. Available in a variety of decorative finishes, this is sure to turn a functional but ugly installation into a complementary work of art.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS B & K 888-576HC Anti-Siphon Vacuum Breaker, Brass (888183)
- PROPLUS 1/2 Black Malleable 90-Degree Elbow (45010)
- ZORO SELECT Chrome Plated Brass Elbow, 90 Degrees, FNPT, 3/8" Pipe Size (81100-06)
- SPEAKMAN Manual 8" Mount, 0 Hole Widespread Faucet, Polished Chrome (SC-3004-FC-LD)
- WESTBRASS Cross Handle Angle Stop Shut Off Valve 1/2-Inch Copper Pipe Inlet W/ 3/8-Inch Compression Outlet in (D105X-07)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Matte Black (D105QR-62)
- WESTBRASS Brass Toilet Kit 1/4-Turn Round Angle Stop 1/2" Copper x 3/8" Comp in Polished Nickel (D105QRT-05)
- WESTBRASS Brass Toilet Kit 1/4-Turn Round Angle Stop 1/2" Copper x 3/8" Comp in Matte Black (D105QRT-62)
- WESTBRASS Cross Handle Angle Stop Shut Off Valve 1/2-Inch IPS Inlet W/ 3/8-Inch Compression Outlet in Polished (D103X-26)
- WESTBRASS Round Handle Angle Stop Shut Off Valve 1/2-Inch IPS Inlet W/ 3/8-Inch Compression Outlet in Polished (D103-05)
- BRASSCRAFT Angle Stop 1/4 Turn 1/2 in. Nominal Compression x 3/8 in. OD Compression Lead Free (KTCR19X C)
- Westbrass Supply Stop Valves