Shop All Shower Drains
Westbrass
Brass Body Swedge-Lock Shower Drain W/ Grid in Oil Rubbed Bronze
Mfr # D206B-LAS-12
Zoro # G703665503
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westbrass
- MFR # D206B-LAS-12
- Zoro # G703665503
- UPC # 747028433631
- Country of Origin China
- Category Shower Drains
Description
This Brass shower drain body, mounts to fiberglass, acrylic and solid surface shower pans and stalls. The drain plumbs with 2 in. sch. 40 pipe, secured by a rubber compression swedgelock gasket driven in place by the installer. This drain uses the D3198 replacement grate. Brass body shower drain, with a brass or stainless steel grate. Fits 2" ABS or PVC pipe. Uses driven no-caulk rubber swedgee. Drain rim is fully covered by the grate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIFIT Push-to-Connect Unequal Union Elbow, 1/4 in x 3/8 in Tube Size, Nylon, White, 10 PK (6302 56 60WP2)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5351043403)
- PINPOINT Charlotte Pipe & Foundry PVC001021200HA PVC-DWV Reducing Coupling 4 x 2 in. (PI612324)
- WESTBRASS Square Shower Drain Cover in Oil Rubbed Bronze (D206-SQG-12)
- WESTBRASS Square Shower Drain Cover in Polished Chrome (D206-SQG-26)
- WESTBRASS Brass Body Compression Shower Drain W/ Grid in Powdercoated Flat Black (D206B-62)
- WESTBRASS 2" Sch 40 PVC Shower Drains W/ 4-1/4" Square Cover in Polished Chrome (D206PS-26)
- WESTBRASS 2" PVC Shower Drain Assembly and Grid in Polished Brass (D206P-01)
- KOHLER Perforated Grate, 36 X 1.25 (80662-2MB)
- KINGSTON BRASS BSF4161C Watercourse Sunburst 4" Square Grid Shower Drain, Chrm (BSF4161C)
- Westbrass Shower Drains