Shop All Shower Drains
Westbrass
Brass Body Compression Shower Drain W/ Grid in Polished Chrome
Mfr # D206B-26
Zoro # G103665288
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westbrass
- MFR # D206B-26
- Zoro # G103665288
- UPC # 747028433150
- Country of Origin China
- Category Shower Drains
Description
This Brass shower drain body, mounts to fiberglass, acrylic and solid surface shower pans and stalls. The drain plumbs with 2 in. sch. 40 pipe, secured by a rubber compression swedgelock gasket driven in place using a special tool which is included. Body is a cast brass shower drain, with a solid brass or stainless steel grate. Fits 2" ABS or PVC pipe. Uses a crimp-down, no-caulk rubber swedgee. Drain rim is fully covered by grate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H263)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Matte Black (KTF301MB)
- ROBINAIR Ratcheting Tubing Cutter For 1/4 To 1/8 (42090)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59043)
- WESTBRASS 2" PVC Shower Drain Assembly and Grid in Polished Brass (D206P-01)
- WESTBRASS 2" Sch 40 PVC Shower Drains W/ 4-1/4" Square Cover in Polished Chrome (D206PS-26)
- WESTBRASS Square Shower Drain Cover in Polished Chrome (D206-SQG-26)
- WESTBRASS Brass Body Compression Shower Drain W/ Grid in Powdercoated Flat Black (D206B-62)
- WESTBRASS Square Shower Drain Cover in Oil Rubbed Bronze (D206-SQG-12)
- JONES STEPHENS Shower Drain, OilRubBrz, 2"x3", 4-1/4"SqStr (D5094RB)
- ZORO SELECT Shower Drain Grid, Pipe Dia 5 In, CI (1PPF2)
- Westbrass Shower Drains