Shop All Drain Stoppers
Westbrass
Bathtub Drain Plug Mushroom Top Only
Mfr # D398RB-1-50
Zoro # G401990976
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westbrass
- MFR # D398RB-1-50
- Zoro # G401990976
- UPC # 747028539876
- Country of Origin Taiwan, Province of China
- Category Drain Stoppers
Description
This drain "Top Only" plug trim from Westbrass provides an easy to use, European style tip-toe cover to easily open and close your tub drain. This style is ideal for tub plugging, and is ADA approved for easy closure. Perfect for the sleek even lines in today's designs, this bath tub waste plug cleanly covers the outlet. This unit fits coarse thread drains.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1" CODE 62 O-RING GROOVE FLANGE X 1" SAE THREAD CARBON STEEL KIT (W48-16-16U)
- LARSEN SUPPLY CO 03-1425 2 Hole Chrome Drain Waste & Overflow Face Plate, 6PK (664203)
- MILWAUKEE VALVE Gate Valve, 1-1/4 In., Low Lead Brass (UP667 1-1/4)
- MILWAUKEE TOOL M18 2" Black Iron Press Ring (49-16-2655B)
- WESTBRASS Pull & Drain Sch. 40 ABS Plumber's Pack W/ Two-Hole Elbow in Polished Brass (D574-01)
- OLYMPIA Stainless Steel Duo Basket Strainer in Matte Black (ACS-300100-MB)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW103ORB)
- PLUMB PAK DRAIN STOPPER WHT 1-3/4"" (PP820-7)
- WATCO Univ. NuFit Push Pull w-Grid and 1-Hole Overflow - Silicone (48700-PP-BN-G)
- THRIFCO PLUMBING Pop-Up Plunger for Price-Pfister (4400898)
- PRIME-LINE Lavatory Drain Plug, 3-5/8 in., Plastic, Chrome, Fits Pfister Single Pack (MP53265)
- Westbrass Drain Stoppers