Shop All Supply Stop Valves
Westbrass
Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Satin Nickel
Mfr # D105QR-07
Zoro # G201995256
product price: $61.39
/ea
$61.39
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
- Brand Westbrass
- MFR # D105QR-07
- Zoro # G201995256
- UPC # 747028338929
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Description
This Angle Stop with Lever Handle is the perfect compliment for sinks and toilets. It uses a 5/8 in. Compression Inlet (For 1/2 in. Copper pipe) with a 3/8 in. OD Compression outlet with nut and ferrule. The valve uses 1/4-turn closure for a positive seal. It is available in a variety of finishes.
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
- PARKER 1/2" FNPT Stainless Steel Ball Valve Inline (8F-B8LJ2-SSP)
- ZORO SELECT Tubing, Nylon, 1/4", 225 PSI, 100 Feet, Red (N14-AR)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1" Wall (DGS11810)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8321G002)
- WESTBRASS Brass Toilet Kit 1/4-Turn Round Angle Stop 1/2" Copper x 3/8" Comp in Matte Black (D105QRT-62)
- WESTBRASS Straight Stop, 1/2" Copper Sweat x 3/8" OD Comp. in Satin Nickel (D1114X-07)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Matte Black (D105QR-62)
- WESTBRASS Angle Stop, 1/2" IPS x 3/8" OD, 1/4-Turn Cross Handle in Matte Black (D103BX-62)
- WESTBRASS Cross Handle Angle Stop Shut Off Valve 1/2-Inch Copper Pipe Inlet W/ 3/8-Inch Compression Outlet in (D105X-07)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Polished Brass (D105QR-01)
- LEGEND VALVE 3/4" T542 NO LEAD EVAP COOLER (107-247NL)
- Westbrass Supply Stop Valves