Shop All Faucet Accessories
Westbrass
3/8" Corrugated Riser for Faucet and Toilet
Mfr # D113-11
Zoro # G701991222
product price: $13.99
/ea
$13.99
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
- Brand Westbrass
- MFR # D113-11
- Zoro # G701991222
- UPC # 747028113113
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Description
3/8 in. O.D. x 12 in. corrugated lavatory or toilet supply riser adds the finishing touch to any installation. Its trimm-able end allows cutting to length for easier installation.The top portion attaches to water closet or sink, using different sized washers. Made from lead free brass and fully finished for exposed installation. Easier to bend, and is more forgiving than annealed copper tubing.
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
- COLDER Inline Coupler, Acetal, Shut-Off, PTF, 0.17" (PMCD1304)
- ZURN Pre-Rinse Assembly, 40-3/4 in. Overall H (Z842X1-XL)
- ZORO SELECT 1/2" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BND25)
- ZURN Repair Kit, Rubber2in.Thread, 2in.Inlet (RK2-ZW200R)
- WESTBRASS Faucet Kit, 5/8" OD x 3/8" OD x 20" Bullnose in Polished Nickel (D105KBN-05)
- WESTBRASS 3/8" OD Bullnose Faucet Riser (D119-50)
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-50)
- WESTBRASS 1/2" Corrugated Riser for Faucet and Toilet (D116-26)
- WESTBRASS 3/8" OD Bullnose Faucet Riser (D120-50)
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-26)
- KOHLER Spray Assembly, Kitchen Sweep (1303882-VS)
- Westbrass Faucet Accessories