Shop All Faucet Accessories
Westbrass
3/8" Corrugated Riser for Faucet and Toilet
Mfr # D112-12
Zoro # G601991216
product price: $18.59
/ea
$18.59
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
- Brand Westbrass
- MFR # D112-12
- Zoro # G601991216
- UPC # 747028112123
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Description
3/8 in. O.D. x 9 in. corrugated lavatory or toilet supply riser adds the finishing touch to any installation. Its trimm-able end allows cutting to length for easier installation.The top portion attaches to water closet or sink, using different sized washers. Made from lead free brass and fully finished for exposed installation. Easier to bend, and is more forgiving than annealed copper tubing.
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
- NAUGATUCK Float Ball, Round, SS, 9 In (GRT90S418B)
- LEGEND VALVE 12" POL. BRASS LOG LIGHTER KEY (102-853)
- ASCO Rebuild Kit For 8210 (302273-E)
- PARKER Male Connector, Low Lead Brass, Flare (L48F-8-6)
- WESTBRASS Faucet Kit, 5/8" OD x 3/8" OD x 20" Bullnose in Powder coated Flat Black (D105KBNX-62)
- WESTBRASS Faucet Kit, 1/2" IPS x 3/8" OD x 20" Bullnose In Polished Brass (D103KBN-01)
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-12)
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-05)
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-07)
- WESTBRASS Air Gap Kit W/ Standard Brass Cap in Polished Nickel (D200-05)
- SLOAN Piston Kit G1019A Repair Kit Piston Assembly 2.4 Closet (3307134)
- Westbrass Faucet Accessories