Shop All Bathtub Drains
Westbrass
22" Ball Joint Linear Overflow W/ ADA Approved Tip-Toe Drain in Polished Nickel
Mfr # 7931817BJLD-05
Zoro # G901983416
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westbrass
- MFR # 7931817BJLD-05
- Zoro # G901983416
- UPC # 747028327558
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Description
The Lineaar Drain overflow shape, allows the tub to maintain the modern elegance reflected by today's true lines and angular tubs shapes. Combined with the ball joint fitting, the drain is easier to install and meets cleanly with the exterior of the tub, preventiing leaks.This ADA approved bath drain plug from Westbrass, features an oversized sleek tip-toe stopper, to easily open and close your tub drain. This style is ideal for waste and overflow drainage and is operable from inside the tub. Press drain to close, press again to open. The no-hole illusionary overflow creates a pleasing tub trim without any screw holes. Combined with the ball joint fitting, the drain is easier to install and meets cleanly with the exterior of the tub, preventiing leaks. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Branch Tee, 4mm x 1/4" Male BSPT (R) (PT04-02)
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Frameless Mirror, Glass (G2436G)
- KOHLER Devonshire 4-7/16" Diverter Bath Spou (389-S-BN)
- ANVIL 1" FNPT Galvanized Cross (0311070205)
- WESTBRASS Tip Toe 1-3/8" NPSM Fine Thread Bath Drain in Polished Chrome (D3323-26)
- WESTBRASS 1-1/2” Bath Drain W/ Grid and Screw in Polished Brass (D3311-C-01)
- WESTBRASS Sch. 40 PVC Tub Waste Closing Overflow, in Polished Chroome (D493244CHM-26)
- WESTBRASS Twist & Close Tub Trim Set W/ Floating Overflow Faceplate in Powdercoated Flat Black (D94H-62)
- WESTBRASS Rotating Overflow W/ Pin for Easier Operation and Mushroom Drain Strainer in Powdercoated White (D50TP-50)
- WESTBRASS European Style Trim for Cable Drive Bath Waste in Powdercoated Flat Black (D50TE-62)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit - Foot Act. (601-FA-PVC-PB)
- Westbrass Bathtub Drains