Shop All Flexible Ducts
Westaflex
Noninsulated Flexible Duct, 6" Dia.
Mfr # 2513
Zoro # G1145602
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 6 in
- Flexible Duct Length 15 ft
- Flexible Duct Wall Thickness 1/8 in
- Material Aluminum
- Vapor Transmission 0.05 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westaflex
- MFR # 2513
- Zoro # G1145602
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 6 in |
Flexible Duct Length | 15 ft |
Compressed Size | 30 in |
For Nominal Duct Diameter | 6 in |
Compressed Length | 30 in |
Inside Diameter | 6 in |
Overall Length | 15 ft |
Description
Flexible Duct, For Nominal Duct Diameter 6 in, Wall Thickness 0.125 in, Maximum Temperature Rating 500 Degrees F, Insulation Value Not Applicable, Color Silver, Overall Length 15 ft, Duct Material Aluminum, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent, Standards NFPA 90A & B, UL Listed, Material Aluminum, Insulation Material Not Applicable, Inside Diameter 6 in, Product Type Non-Insulated Flexible Duct, Compressed Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fan Switch, Closes at 120,120-277V (6UED6)
- CARRIER Wheel, 10-5/8" dia., 1/2" Bore (LA22ZA123)
- ARIA VENT VENT COVER WH 10-9/16in. H (DWLITFR4X10WHT)
- DURAFLOW FILTRATION Replacement Filter for JennAir 707929 and 708929 - 11-3/8 x 14 (AF4103)
- WESTAFLEX Noninsulated Flexible Duct, 30 ft. L (W5057)
- WESTAFLEX Noninsulated Flexible Duct, 500F, 15 ft. L (2505)
- WESTAFLEX Noninsulated Flexible Duct, 500F (W5033)
- WESTAFLEX Noninsulated Flexible Duct, 500F, 30 ft. L (W5025)
- WESTAFLEX Noninsulated Flexible Duct, 500F, Aluminum (W5049)
- WESTAFLEX Noninsulated Flexible Duct, 30 ft. L, 500F (W5021)
- ATCO Insulated Flexible Duct, 25 ft. L, 140F (17802516)
- Westaflex Flexible Ducts