Shop All Flexible Ducts
Westaflex
Noninsulated Flexible Duct, 500F, 30 ft. L
Mfr # W5025
Zoro # G3508531
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 4 in
- Flexible Duct Length 30 ft
- Flexible Duct Wall Thickness 1/8 in
- Material Aluminum
- Vapor Transmission 0.05 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westaflex
- MFR # W5025
- Zoro # G3508531
- UPC # 723815424051
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 4 in |
Flexible Duct Length | 30 ft |
Compressed Size | 30 in |
Compressed Length | 30 in |
For Nominal Duct Diameter | 4 in |
Inside Diameter | 4 in |
Overall Length | 30 ft |
Description
Flexible Duct, For Nominal Duct Diameter 4 in, Wall Thickness 0.125 in, Maximum Temperature Rating 500 Degrees F, Insulation Value Not Applicable, Color Silver, Overall Length 30 ft, Duct Material Aluminum, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent, Standards E60605, UL Listed, Material Aluminum, Insulation Material Not Applicable, Inside Diameter 4 in, Product Type Non-Insulated Flexible Duct, Compressed Length 30 in, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Thermostat, Electric Heat, NonProgrammable (TH114-A-240S-B)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-647)
- HONEYWELL THERMAL SOLUTIONS V4062A1008 120V Fluid P0Werh (V4062A1008)
- DAYTON Gauge Boot, 3-1/8 In Dia, PR (4PDJ7)
- WESTAFLEX Noninsulated Flexible Duct, 30 ft. L, 500F (W5021)
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L, 500F (2501)
- WESTAFLEX Noninsulated Flexible Duct, Aluminum, 500F (W5041)
- WESTAFLEX Noninsulated Flexible Duct, 30 ft. L (W5057)
- WESTAFLEX Noninsulated Flexible Duct, 500F, 15 ft. L (2505)
- WESTAFLEX Noninsulated Flexible Duct, 500F (W5033)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 12in ID (01-226-12)
- Westaflex Flexible Ducts