Shop All Flexible Ducts
Westaflex
Noninsulated Flexible Duct, 30 ft. L
Mfr # W5057
Zoro # G2984633
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 12 in
- Flexible Duct Length 30 ft
- Flexible Duct Wall Thickness 1/8 in
- Material Aluminum
- Vapor Transmission 0.05 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westaflex
- MFR # W5057
- Zoro # G2984633
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 12 in |
Flexible Duct Length | 30 ft |
Compressed Size | 30 in |
Compressed Length | 30 in |
For Nominal Duct Diameter | 12 in |
Overall Length | 30 ft |
Inside Diameter | 12 in |
Description
Flexible Duct, For Nominal Duct Diameter 12 in, Wall Thickness 0.125 in, Maximum Temperature Rating 500 Degrees F, Insulation Value Not Applicable, Color Silver, Overall Length 30 ft, Duct Material Aluminum, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent, Standards E60605, UL Listed, Material Aluminum, Insulation Material Not Applicable, Inside Diameter 12 in, Product Type Non-Insulated Flexible Duct, Compressed Length 30 in, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56001HP)
- WEATHERHEAD Drain Cock, Steel, MNPT x Hose, 3/8 In (211273A)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00055)
- GOODMAN Auto Limit Switch, 90 Deg. to 120 Deg F (B1370155)
- WESTAFLEX Noninsulated Flexible Duct, 6" Dia. (2513)
- WESTAFLEX Noninsulated Flexible Duct, 500F, Aluminum (W5049)
- WESTAFLEX Noninsulated Flexible Duct, 500F (W5033)
- WESTAFLEX Noninsulated Flexible Duct, Aluminum, 500F (W5041)
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L (W2521)
- WESTAFLEX Noninsulated Flexible Duct, 500F, 15 ft. L (2505)
- NO LOGO Aluminum 4-Ply 50 ft. Pure Proflex Flex Duct (450 / TD450)
- Westaflex Heating Ventilation