Shop All Flexible Ducts
Westaflex
Noninsulated Flexible Duct, 15 ft. L
Mfr # W2521
Zoro # G3451847
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 8 in
- Flexible Duct Length 15 ft
- Flexible Duct Wall Thickness 1/8 in
- Material Aluminum
- Vapor Transmission 0.05 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westaflex
- MFR # W2521
- Zoro # G3451847
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 8 in |
Flexible Duct Length | 15 ft |
Compressed Size | 30 in |
Overall Length | 15 ft |
Compressed Length | 30 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 in |
Description
Flexible Duct, For Nominal Duct Diameter 8 in, Wall Thickness 0.125 in, Maximum Temperature Rating 500 Degrees F, Insulation Value Not Applicable, Color Silver, Overall Length 15 ft, Duct Material Aluminum, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent, Standards E60605, UL Listed, Material Aluminum, Insulation Material Not Applicable, Inside Diameter 8 in, Product Type Non-Insulated Flexible Duct, Compressed Length 30 in, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Ice Thickness Probe (000008660)
- ALL-FILTERS 14 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (14201.10 12PK)
- DAYTON Volume Control Damper, 8-1/4"D, 8"Duct Dia (3HGN8)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F872)
- WESTAFLEX Noninsulated Flexible Duct, 6" Dia. (2513)
- WESTAFLEX Noninsulated Flexible Duct, Aluminum, 500F (W5041)
- WESTAFLEX Noninsulated Flexible Duct, 500F, 15 ft. L (2505)
- WESTAFLEX Noninsulated Flexible Duct, 500F, 30 ft. L (W5025)
- WESTAFLEX Noninsulated Flexible Duct, 30 ft. L (W5057)
- WESTAFLEX Noninsulated Flexible Duct, 500F (W5033)
- ATCO Insulated Flexible Duct, 180F, 10"WC (17602510)
- Westaflex Flexible Ducts