Shop All Flexible Ducts
Westaflex
Noninsulated Flexible Duct, 15 ft. L, 500F
Mfr # 2501
Zoro # G0748483
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 3 in
- Flexible Duct Length 15 ft
- Flexible Duct Wall Thickness 1/8 in
- Material Aluminum
- Vapor Transmission 0.05 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westaflex
- MFR # 2501
- Zoro # G0748483
- UPC # 851905124380
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 3 in |
Flexible Duct Length | 15 ft |
Compressed Size | 30 in |
For Nominal Duct Diameter | 3 in |
Inside Diameter | 3 in |
Compressed Length | 30 in |
Overall Length | 15 ft |
Description
Flexible Duct, For Nominal Duct Diameter 3 in, Wall Thickness 0.125 in, Maximum Temperature Rating 500 Degrees F, Insulation Value Not Applicable, Overall Length 15 ft, Duct Material Aluminum, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent, Standards NFPA 90A & B, UL Listed, Material Aluminum, Insulation Material Not Applicable, Inside Diameter 3 in, Product Type Non-Insulated Flexible Duct, Compressed Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 60 in Backdraft Damper / Wall Shutter, 60-1/2 in x 60-1/2 in (3C314)
- FASCO Blower Motor, 115V, 1650 rpm (B45227)
- SCHNEIDER ELECTRIC Valve, 1-1/4", Stem-Up to Close, 20 gpm (VB-7223-0-4-9)
- HONEYWELL HOME REPLACEMENT CARTRIDGE FOR 2 WAY ON/OFF V (VCZZ1100)
- WESTAFLEX Noninsulated Flexible Duct, 6" Dia. (2513)
- WESTAFLEX Noninsulated Flexible Duct, Aluminum, 500F (W5041)
- WESTAFLEX Noninsulated Flexible Duct, 500F (W5033)
- WESTAFLEX Noninsulated Flexible Duct, 30 ft. L, 500F (W5021)
- WESTAFLEX Noninsulated Flexible Duct, 30 ft. L (W5057)
- WESTAFLEX Noninsulated Flexible Duct, 500F, 15 ft. L (2505)
- DUNDAS JAFINE LC4WX 4 REPL VENT CAP WHT (LC4WXZW)
- Westaflex Heating Ventilation