Shop All Ducting & Venting
Westaflex
Noninsulated Duct, 7" x 30 ft.
Mfr # 5037
Zoro # G1928777
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HVAC
- Flexible Duct Inside Dia. 7 in
- Compressed Size 30 in
- Max. Air Flow 5,000 fpm
- Flexible Duct Wall Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westaflex
- MFR # 5037
- Zoro # G1928777
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Flexible Duct Inside Dia. | 7 in |
Compressed Size | 30 in |
Flexible Duct Length | 30 ft |
Overall Length | 30 ft |
Compressed Length | 30 in |
Inside Diameter | 7 in |
For Nominal Duct Diameter | 7 in |
Description
Flexible Duct, For Nominal Duct Diameter 7 in, Wall Thickness 0.125 in, Maximum Temperature Rating 500 Degrees F, Minimum Temperature Rating -100 Degrees F, Insulation Value Not Applicable, Color Silver, Overall Length 30 ft, Duct Material Aluminum, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent, Material Aluminum, Insulation Material Not Applicable, Inside Diameter 7 in, Product Type Non-Insulated Flexible Duct, Compressed Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Air Filter Roll, 24 in x 20 ft x 1 in, MERV 5, Fiberglass, Blue/White (5W498)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 16,700 BTU, Beige (EX17DTP)
- EATON CUTLER-HAMMER Relay 2.4-4A Overload Relay (XTOB004CC1)
- ERIE Valve Body, 2 Way, 1/2 in., Sweat (VT2213)
- WESTAFLEX Noninsulated Duct, 10" x 15 ft. (2529)
- WESTAFLEX Noninsulated Duct, 7" x 15 ft. (2517)
- WESTAFLEX Noninsulated Duct, 5" x 30 ft. (5029)
- WESTAFLEX Noninsulated Duct, 5" x 15 ft. (2509)
- WESTAFLEX Noninsulated Duct, 12" x 15 ft. (2537)
- GREENSEAM Round Duct Reducer, 6 in x 5 in Duct Dia, Galvanized Steel, 26 ga GA, 6 in W, 6" L, 5 3/4 in H (GRR6P5PGA26)
- MASTER FLOW 10 in. x 4 in. to 6 in. 90-Degree Register Box (90RB10X4X6)
- Westaflex Ducting, Venting & Accessories