Shop All Ducting & Venting
Westaflex
Noninsulated Duct, 7" x 15 ft.
Mfr # 2517
Zoro # G1928768
original price:
$41.75
4% off
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HVAC
- Compressed Size 30 in
- Max. Air Flow 5,000 fpm
- Low Temp. Deg. -100 Degrees F
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westaflex
- MFR # 2517
- Zoro # G1928768
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Compressed Size | 30 in |
Flexible Duct Length | 15 ft |
Flexible Duct Inside Dia. | 7 in |
Overall Length | 15 ft |
For Nominal Duct Diameter | 7 in |
Inside Diameter | 7 in |
Compressed Length | 30 in |
Description
Flexible Duct, For Nominal Duct Diameter 7 in, Wall Thickness 0.125 in, Maximum Temperature Rating 500 Degrees F, Minimum Temperature Rating -100 Degrees F, Insulation Value Not Applicable, Color Silver, Overall Length 15 ft, Duct Material Aluminum, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent, Material Aluminum, Insulation Material Not Applicable, Inside Diameter 7 in, Product Type Non-Insulated Flexible Duct, Compressed Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Transformer Kit, Input V 24/120/240 (50017460-001)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ3)
- ALLANSON 1092-K Ignition Transformer (1092-K)
- QMARK Portable Electric Salamander Heater, 15,000, 480V AC, 3 Phase (MEDH1543A)
- WESTAFLEX Noninsulated Duct, 5" x 30 ft. (5029)
- WESTAFLEX Noninsulated Duct, 10" x 15 ft. (2529)
- WESTAFLEX Noninsulated Duct, 7" x 30 ft. (5037)
- WESTAFLEX Noninsulated Duct, 12" x 15 ft. (2537)
- WESTAFLEX Noninsulated Duct, 5" x 15 ft. (2509)
- NORDFAB Round Machine Adapter, 14 in Duct Dia, 304 Stainless Steel, 20 ga GA, 14 in W, 5-1/2" L, 14 in H (8040401718)
- ALLEGRO INDUSTRIES Sto-Sack Storage Bag w/ Ducting (8" x 15 (9500-15SB)
- Westaflex Ducting & Venting