Shop All Ducting & Venting
Westaflex
Noninsulated Duct, 5" x 15 ft.
Mfr # 2509
Zoro # G1928713
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HVAC
- Low Temp. Deg. -100 Degrees F
- Material Aluminum
- Max. Pressure 6 in WC
- Max. Temp. 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westaflex
- MFR # 2509
- Zoro # G1928713
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Flexible Duct Inside Dia. | 5 in |
Flexible Duct Length | 15 ft |
Compressed Size | 30 in |
Overall Length | 15 ft |
For Nominal Duct Diameter | 5 in |
Inside Diameter | 5 in |
Compressed Length | 30 in |
Description
Flexible Duct, For Nominal Duct Diameter 5 in, Wall Thickness 0.125 in, Maximum Temperature Rating 500 Degrees F, Minimum Temperature Rating -100 Degrees F, Insulation Value Not Applicable, Color Silver, Overall Length 15 ft, Duct Material Aluminum, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent, Material Aluminum, Insulation Material Not Applicable, Inside Diameter 5 in, Product Type Non-Insulated Flexible Duct, Compressed Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTUF GRECA 76 PC-W.CONN S.G. 50in, 5PK (706966)
- WILLIAMS FURNACE Thermocouple, P043801 (P043801)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (2001622A)
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31727)
- WESTAFLEX Noninsulated Duct, 10" x 15 ft. (2529)
- WESTAFLEX Noninsulated Duct, 7" x 15 ft. (2517)
- WESTAFLEX Noninsulated Duct, 5" x 30 ft. (5029)
- WESTAFLEX Noninsulated Duct, 7" x 30 ft. (5037)
- WESTAFLEX Noninsulated Duct, 12" x 15 ft. (2537)
- GENERAC GENERIC 450 - TD450 450 - TD450 Aluminum Flex Ducting 4 Inch 4-ply 50-ft Pure Proflex (450 / TD450)
- NORDFAB Round 45 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 7 1/4 in W, 7-1/4" L, 4 in H (8010003710)
- Westaflex Ducting & Venting