Shop All Ducting & Venting
Westaflex
Noninsulated Duct, 12" x 15 ft.
Mfr # 2537
Zoro # G1928731
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HVAC
- Low Temp. Deg. -100 Degrees F
- Vapor Transmission 0.05 %
- Material Aluminum
- Max. Temp. 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westaflex
- MFR # 2537
- Zoro # G1928731
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Compressed Size | 30 in |
Flexible Duct Length | 15 ft |
Flexible Duct Inside Dia. | 12 in |
Overall Length | 15 ft |
Inside Diameter | 12 in |
For Nominal Duct Diameter | 12 in |
Compressed Length | 30 in |
Description
Flexible Duct, For Nominal Duct Diameter 12 in, Wall Thickness 0.125 in, Maximum Temperature Rating 500 Degrees F, Minimum Temperature Rating -100 Degrees F, Insulation Value Not Applicable, Color Silver, Overall Length 15 ft, Duct Material Aluminum, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent, Material Aluminum, Insulation Material Not Applicable, Inside Diameter 12 in, Product Type Non-Insulated Flexible Duct, Compressed Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 12x6x60 in., PK5 (4KCA5)
- COPELAND Protector Module Kit, 120/240V (971-0641-00)
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (D-3)
- EMERSON FLOW CONTROLS Drier, 1/4"Sae Mxf Filter Alf-032Mf (057193)
- WESTAFLEX Noninsulated Duct, 10" x 15 ft. (2529)
- WESTAFLEX Noninsulated Duct, 7" x 15 ft. (2517)
- WESTAFLEX Noninsulated Duct, 5" x 15 ft. (2509)
- WESTAFLEX Noninsulated Duct, 7" x 30 ft. (5037)
- WESTAFLEX Noninsulated Duct, 5" x 30 ft. (5029)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400852)
- NORDFAB Round Machine Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 4" L, 10 in H (8040401714)
- Westaflex Ducting, Venting & Accessories