Shop All Gas Vent Pipe
Westaflex
Chimney Liner Kit, 6" Dia., 35 ft. L
Mfr # 9513
Zoro # G4964811
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 6 in
- Gas Vent Pipe Length 35 ft
- For Use With Natural Gas
- Bend Angle 36 Degrees
- Min. Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westaflex
- MFR # 9513
- Zoro # G4964811
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 6 in |
Gas Vent Pipe Length | 35 ft |
Min. Length | 10 ft |
Max. Duct Length | 45 ft |
Dimension B | 6 in x 10 ft |
Dimension C | 6 in x 45 ft |
Pipe Diameter | 6 in |
Pipe Length | 35 ft |
For Nominal Duct Diameter | 6 in |
Maximum Continuous Length | 45 ft |
Outside Diameter | 6 in |
Overall Length | 35 ft |
Description
Chimney Liner Kit, For Nominal Duct Diameter 6 in, Outside Diameter 6 in, Overall Length 35 ft, Maximum Temperature Rating 500 Degrees F, Material Aluminum, Compatible with Fuel Type Natural Gas, End Type Plain, Includes B-Vent Connectors, Flashing, Mortar Sleeves, Rain Caps, Product Type Chimney Liner, For Media Type Air, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Portable Air Clean, 5Speed, 68 dB, 4Stage (9573301)
- TRANE Ign00152 120V Silicon Nitride (IGN00152)
- FIREYE Spring Retainer Kit (129-172)
- KING ELECTRIC K Baseboard Heater 5' 208V 1250W White (5K2012BW)
- WESTAFLEX Chimney Liner Kit, 4" Dia., 25 ft. L (9504)
- WESTAFLEX Chimney Liner Kit, 5" Dia., 25 ft. L (9506)
- WESTAFLEX Chimney Liner Extension, 6" Dia. (9513-ext)
- WESTAFLEX Chimney Liner Extension, 5" Dia. (9509-ext)
- WESTAFLEX Chimney Liner Kit, 4" Dia., 35 ft. L (9505)
- WESTAFLEX Chimney Liner Extension, 4" Dia. (9505-ext)
- S & K PRODUCTS Vent Pipe Caps (D-285)
- Westaflex Heating Ventilation