Shop All Gas Vent Pipe
Westaflex
Chimney Liner Kit, 5" Dia., 35 ft. L
Mfr # 9509
Zoro # G5199196
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 5 in
- Gas Vent Pipe Length 35 ft
- For Use With Natural Gas
- Bend Angle 30 Degrees
- Min. Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westaflex
- MFR # 9509
- Zoro # G5199196
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 5 in |
Gas Vent Pipe Length | 35 ft |
Min. Length | 10 ft |
Dimension C | 5 in x 45 ft |
Dimension B | 5 in x 10 ft |
Max. Duct Length | 45 ft |
Pipe Diameter | 5 in |
Pipe Length | 35 ft |
Outside Diameter | 5 in |
Maximum Continuous Length | 45 ft |
Overall Length | 35 ft |
For Nominal Duct Diameter | 5 in |
Description
Chimney Liner Kit, For Nominal Duct Diameter 5 in, Outside Diameter 5 in, Overall Length 35 ft, Maximum Temperature Rating 500 Degrees F, Material Aluminum, Compatible with Fuel Type Natural Gas, End Type Plain, Includes B-Vent Connectors, Flashing, Mortar Sleeves, Rain Caps, Product Type Chimney Liner, For Media Type Air, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W1)
- JB INDUSTRIES Manifold Gauge, 4-Valve (25233)
- VORNADO AIR Vornado Pivot Personal Air Circulator, White (CR1-0281-43)
- DAYTON Exhaust Fan, 18 In, 115 V, 2616 CFM (1BLJ3)
- WESTAFLEX Chimney Liner Extension, 4" Dia. (9505-ext)
- WESTAFLEX Chimney Liner Kit, 5" Dia., 25 ft. L (9506)
- WESTAFLEX Chimney Liner Kit, 4" Dia., 35 ft. L (9505)
- WESTAFLEX Chimney Liner Extension, 5" Dia. (9509-ext)
- WESTAFLEX Chimney Liner Extension, 6" Dia. (9513-ext)
- WESTAFLEX Chimney Liner Kit, 4" Dia., 25 ft. L (9504)
- INTEGRA MILTEX Lyemance 12 Inch Round Lyemance Energy-Saving Damper (12130)
- Westaflex Gas Vent Pipe