Shop All Gas Vent Pipe
Westaflex
Chimney Liner Kit, 5" Dia., 25 ft. L
Mfr # 9506
Zoro # G5199214
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 5 in
- Gas Vent Pipe Length 25 ft
- For Use With Natural Gas
- Bend Angle 30 Degrees
- Min. Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westaflex
- MFR # 9506
- Zoro # G5199214
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 5 in |
Gas Vent Pipe Length | 25 ft |
Min. Length | 10 ft |
Dimension C | 5 in x 35 ft |
Dimension B | 5 in x 10 ft |
Max. Duct Length | 45 ft |
Pipe Length | 25 ft |
Pipe Diameter | 5 in |
Maximum Continuous Length | 45 ft |
For Nominal Duct Diameter | 5 in |
Outside Diameter | 5 in |
Overall Length | 25 ft |
Description
Chimney Liner Kit, For Nominal Duct Diameter 5 in, Outside Diameter 5 in, Overall Length 25 ft, Maximum Temperature Rating 500 Degrees F, Material Aluminum, Compatible with Fuel Type Natural Gas, End Type Plain, Includes B-Vent Connectors, Flashing, Mortar Sleeves, Rain Caps, Product Type Chimney Liner, For Media Type Air, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. x 50 ft. L, Rubber (2101-0125-1550)
- SUPCO Capillary Tube, .046 ID x 100 ft. (BC46X100)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Housing and Blower Wheel (HSJ)
- KING ELECTRIC Kcv Cove Heater 34" 208V 420W White (KCV2004-W)
- WESTAFLEX Chimney Liner Extension, 5" Dia. (9509-ext)
- WESTAFLEX Chimney Liner Kit, 4" Dia., 35 ft. L (9505)
- WESTAFLEX Chimney Liner Extension, 6" Dia. (9513-ext)
- WESTAFLEX Chimney Liner Kit, 6" Dia., 35 ft. L (9513)
- WESTAFLEX Chimney Liner Extension, 4" Dia. (9505-ext)
- WESTAFLEX Chimney Liner Kit, 4" Dia., 25 ft. L (9504)
- INTEGRA MILTEX M & G Duravent 46DVA-24TA 4 Inch x 6 Inch DirectVent Pro 17 Inch -24 Inch Adjustable Galvanized Pipe (69429)
- Westaflex Gas Vent Pipe