Shop All Gas Vent Pipe
Westaflex
Chimney Liner Extension, 4" Dia.
Mfr # 9505-ext
Zoro # G5199205
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 4 in
- Gas Vent Pipe Length 10 ft
- For Use With Natural Gas
- Bend Angle 24 Degrees
- Min. Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westaflex
- MFR # 9505-ext
- Zoro # G5199205
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 4 in |
Gas Vent Pipe Length | 10 ft |
Min. Length | 10 ft |
Dimension B | 4 in x 10 ft |
Dimension C | 4 in x 10 ft |
Pipe Length | 10 ft |
Pipe Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Overall Length | 10 ft |
Outside Diameter | 4 in |
Description
Chimney Liners, For Nominal Duct Diameter 4 in, Outside Diameter 4 in, Overall Length 10 ft, Maximum Temperature Rating 500 Degrees F, Material Aluminum, Compatible with Fuel Type Natural Gas, End Type Plain, Includes B-Vent Connectors, Flashing, Mortar Sleeves, Rain Caps, Product Type Chimney Liner, For Media Type Air, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor Cover (6366498)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Cone Diffuser, Ceiling, 12", R6 Insulated, White (STR-C-12W-R6)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1250W, 1.0"W x 12'L (BIH101120L)
- MARS Contactor, 120V 30A 3P Dp, Ms61431 (61431)
- WESTAFLEX Chimney Liner Extension, 6" Dia. (9513-ext)
- WESTAFLEX 25ft. Chimney Liner Kit, 6" Dia. (9516)
- WESTAFLEX Chimney Liner Kit, 6" Dia., 35 ft. L (9513)
- WESTAFLEX Chimney Liner Extension, 5" Dia. (9509-ext)
- WESTAFLEX Chimney Liner Kit, 4" Dia., 35 ft. L (9505)
- WESTAFLEX Chimney Liner Kit, 4" Dia., 25 ft. L (9504)
- AMERI-VENT Adjustable Gas Vent, 3" Dia. (3EAL)
- Westaflex Heating Ventilation