Shop All Paint Roller Covers
West System
7 in Paint Roller Cover, Polyurethane Foam
Mfr # 800-2
Zoro # G8625481
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7 in
- Cover Material Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand West System
- MFR # 800-2
- Zoro # G8625481
- UPC # 811343011994
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7 in |
Details
Item | Paint Roller Cover |
Cover Material | Polyurethane Foam |
Description
The disposable thin polyurethane foam covers leave a more uniform film thickness and a smoother coating than brushing. Covers can be cut into widths to suit the application area and cut into tipping brushes used to smooth epoxy coatings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Hammered Spray Paint, Silver, Hammered, 12 oz (K02788007)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (RR300-4 1/2)
- DEVILBISS GPG Gravity HVLP Gun Kit; GPG GRAVITY (GPG2, 1.3, 1.4, 1.5, CUPPED) (905016)
- GRACO Airless Tip, Sz 0.017 In, Pattern 10-12 In (LTX517)
- WOOSTER 9" Paint Roller Cover, 1" Nap Nap, Knit Lambswool/Polyester (R297)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR667-14)
- MIDWEST RAKE 18" Paint Roller Cover, 1/4" Nap, Woven (48208)
- WOOSTER Paint Roller Cover, 1/2" dia. Core (RR660-9)
- LINZER Best Woven 9 in. W X 1/4 in. Paint Roller Cover (RC 100 0900)
- ZORO SELECT 4" Paint Roller Cover, 3/4" Nap, Acrylic (415M67)
- OSBORN Economy Paint Roller Cover, 9", 0008506100 (0008506100)
- West System Paint Rollers and Frames