Shop All Pet Toys
West Paw
West Paw 8000416 Zogoflex Green Jive Synthetic Rubber Ball Dog Toy; Medium
Mfr # 8000416
Zoro # G903755202
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Dishwasher safe
- Bounces and floats
- Safe and BPA-and-phthalate-free and non-toxic and FDA compliant
- Color: Green
- Design: Jive
- Material: Synthetic Rubber
- Size: Medium
- Animal Type: Dog
- Color: Granny Smith Green Apple
- Country of Origin: United States
- Weight: 0.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIR TECH/IMPORT 36x150' 2 Poultry Net (308495B)
- SCOTTS 20" 14A Tiller (TC71420S)
- CLASSIC ACCESSORIES Class B+ RV Cover, 25 ft-27 ft L, Grey (80-395-173101-RT)
- BRIGGS & STRATTON LINE-FUEL (692108)
- WEST PAW TOPPL PT TOY SMLL 3in. BLU (ZG083AQA)
- DUCKYWORLDYEOWWW Stinkies Catnip Stripes (812402000737)
- SCRUFFY Vibrating Mouse Cat Toy (32073)
- RUFFINIT Dog Toy, S, Captain Jack Chicken, Rubber (80528-1)
- WARMIES STUFFED ANIMAL UNICORN PLUSH (CPJ-UNI-1)
- KONG DOG TOY WUBBA LARGE (KO-WB1)
- JOLLY PETS Jolly Soccer Ball BLUE 6" (3421-BL-6)
- West Paw Pet Toys