Shop All Pet Toys
West Paw
West Paw 8000401 Zogoflex Orange Zisc Disc Synthetic Rubber Frisbee; Small
Mfr # 8000401
Zoro # G503754971
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Floats and flies
- Safe and BPA-and-Phthalate-free and non-toxic and FDA compliant
- Color: Orange
- Design: Zisc Disc
- Material: Synthetic Rubber
- Size: Small
- Animal Type: Dog
- Country of Origin: United States
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Pennant Flag String 19 in. H X 50 ft. L, 5PK (848622)
- BRAVE Two-Man Auger, 1-in. Round, Honda GCV160 (BRA250H)
- A & I PRODUCTS Pulley, Water Pump (Double Groove) 7" x7" x8.5" (A-74037185)
- MTM HYDRO MTM Hydro 5000 psi Foam Jet Kit (14.0289)
- WEST PAW TOPPL PT TOY SMLL 3in. BLU (ZG083AQA)
- FURREALZ FurRealz ZD2117 15 Full Body Flattie Cow Toy (ZD2117 15)
- NYLABONE Power Chew Dental Dinosaur Dog Toy Giant (NDD101P)
- AEROMARK Aeromark A7101 Armarkat Classic Cat Tree 32 x 30 x 71 - Navy Blue (A7101)
- NYLABONE Power Chew Wishbone Chew Toy Reg (NWB313P)
- SPOT Plush Football (4224)
- WESTMINSTER PET PRODUCTS Westminster Pet Products 229357 Emoji Plush Dog Toy with Squeaker; Assorted Emoji Styles (229357)
- West Paw Pet Toys