Shop All Pet Toys
West Paw
West Paw 8000373 Zogoflex Blue Zisc Disc Synthetic Rubber Frisbee Large
Mfr # 8000373
Zoro # G403754989
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Color: Blue
- Design: Zisc Disc
- Material: Synthetic Rubber
- Size: Large in.
- Animal Type: Dog
- Country of Origin: United States
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T1001VP Bladex Waste Valve with Plastic Handle - 1-1/2" (T1001VP)
- DAP Kwikseal Ultra Clr5.5Oz (18915)
- ATTWOOD Attwood 5110-24-7 Frosted Globe All-Round Light with 2-Pin Locking Collar Pole - 24 in. (5110-24-7)
- RUGG HOSE WASHER SET 10PK (W6HR-PDQ)
- WEST PAW TOPPL PT TOY SMLL 3in. BLU (ZG083AQA)
- KYLIES Cat Toy Ratl/Fthr3Pc (IDC10083)
- DIGGERS Dog Toy Rope W/Tennis Bl (A03885)
- JOLLY PETS Jolly Soccer Ball BLUE 8" (3421-BL-8)
- KONG DOG TOY WUBBA LARGE (KO-WB1)
- MULTIPET DOG TOY MONSTER PLUSH 5in. (44211)
- PAWSMARK Cat Tree Play House Condo Cube Cave, Platform, Scratcher Post and Ball Toy (QI003734)
- West Paw Pet Toys