Shop All Automotive Wheels & Hubs
West Coast Wheel Accessories
West Coast Wheel Accessories W55014S 5 Lug Wheel Installation Kit
Mfr # WCW-W55014S
Zoro # G204017184
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Coast Wheel Accessories
- MFR # WCW-W55014S
- Zoro # G204017184
- UPC # 813236015126
- Country of Origin China
- Category Automotive Wheels & Hubs
Description
Features
- Lug count per wheel - 5 lug kit
- Thread size - 14 x 1.5
- Seat type - 60 degree conical
- Design - Acorn
- Head type - Truck spline
- Finish - Chrome plated
- Color - Silver
- Overall length - 1.38 in.
- Wrench size - 21 mm./ 22 mm.
- Number of valve stems - 4
- Includes lug nut installation tool - Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Fender Mtg Brkts, 7 in. Fender, 8 in. to 12 in. Tire, Pair (26062GA)
- ORIGINAL LISHI ORIGINAL LISHI: Chrysler Y157/Y159/CY24 2in1 Pick/Decoder AG (OLS-CY24-CV-AG)
- CARTER FUEL PUMPS Elec Fuel Pump, P4600Hp (P4600HP)
- A & I PRODUCTS CabCAM 7" LCD TFT Color Quad Monitor 13" x8" x4" (A-QM7127R)
- WEST COAST WHEEL ACCESSORIES West Coast Wheel Accessories W5814STB 8 Lug Wheel Installation Kit (WCW-W5814STB)
- MTD Wheel Asm-8 X 2 (634-05040)
- METHOD RACE WHEELS 379050512N 17 in. x 9-12 mm Offset MR703 Bead Grip Wheel (MRW-379050512N)
- WHEEL PROS WHEEL CENTER CAPS Fits All Current Style 5 Ear American Racing Wheels Including Torq Thrust Salt Fl (41054032A2)
- GRID WHEELS 20 Diameter x 9 Width 6 x 1143 Millimeter 6 x 450 Bolt Pattern (GD0320090645M3566)
- HONEYWELL UV Flame Simulator (203659)
- RTX Steel Wheel, Steel Wheel 17x7 5x114.3 ET45 CB66.1 Black (X47561)
- West Coast Wheel Accessories Automotive Wheels & Hubs