Shop All Seatbelts
West Coast Wheel Accessories
West Coast Wheel Accessories PC27025DCB 12 x 1.25 mm Conical Spline Bolt Kit
Mfr # WCW-PC27025DCB
Zoro # G404061918
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand West Coast Wheel Accessories
- MFR # WCW-PC27025DCB
- Zoro # G404061918
- UPC # 818938022526
- Country of Origin China
- Category Seatbelts
Description
Lug nuts of the most overlooked accessory for truck owners with new wheels and one of the most important. That's why we are now offering lug nut kits from west coast wheel accessories, to make sure your wheels are safely installed.
Features- Conical Spline Bolt Kit
- Color: Black
- Material: Steel
- Finish:
- Thread Size: 12 x 1.25"
- Design: Acorn
- Seat Type: 60 Degree Conical
- Head Type: Spline Drive
- Shank Length: Not Applicable
- Overall Length: 1.06 Inch
- Wrench Size: 6 Spline Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Horizontal Mount Chrome Plated Brass Stern Light, 2-3/8"O.D., 1-5/8"H (5251)
- FIELD TUFF 3.5 Tons Farm Jack 42.2" Max. Lifting H., 6.1" Min. Lifting H (FTF-48FJSB)
- EATON Jic 37Deg Female Swivel, 21308N-608 (21308N-608)
- LUBRIPLATE Sae-30 Non-Detergent Automotive Oil PK12 (L0807-054)
- CUSTOM ACCESSORIES Deer Alert Auto Whistle (17380)
- RACE STAR Race Star 92-795252B 92 Drag Star Bracket Racer 17 x 9.5 5 x 4.75 Bolt Circle 6.00 Back Space Gloss Black Wheel (92-795252B)
- FLEMING SUPPLY Fleming Supply Roadside Emergency Kit- 55 Pieces (973888IYA)
- STENTENSGOLF StentensGolf SA0090 90 in. Seat Belt - Extra Long (SA0090)
- GOODYEAR 12in Collapsible Pop up Safety (GY3016)
- MAXSA INNOVATIONS Parking Guard Tire Stopper (37355)
- MAXSA INNOVATIONS Escaper Buddy (20333)
- West Coast Wheel Accessories Automotive Interior Accessories