Shop All Disposable Gloves
West Chester
Vinyl Disposable Gloves, Vinyl, 2L
Mfr # 2750/L
Zoro # G910030156
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2L
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand West Chester
- MFR # 2750/L
- Zoro # G910030156
- UPC # 662909027573
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | 2L |
Details
Item | Vinyl Disposable Gloves |
Material | Vinyl |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (W2501-M)
- NEVS Caution Federal Law Prohibits 3/8" x 1-1/2" (PAUX-15)
- GATOR GRIP Traction Tape, Conformable, 2"x60ft., Black (SG4102AL)
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ3)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (IVPF48100)
- KLEEN CHEF Vinyl Disposable Gloves, Vinyl, Powder-Free, S, 100 PK, Clear (KC-MS-S-FHVG-1CL-Z)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (GPNB46100)
- KIMBERLY-CLARK PROFESSIONAL Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Large, 900 PK, Purple (55084CT)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, XL, 100 PK, Clear (3BA39)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Green (AMXGWGN48100)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (3BA43)
- West Chester Disposable Gloves