Shop All Disposable Gloves
West Chester
Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powdered, XL, 100 PK, Clear
Mfr # 64-V3000/XL
Zoro # G010394349
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Clear
- Material Vinyl
- Palm Thickness 3 mil
- Powdered/Powder-Free Powdered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand West Chester
- MFR # 64-V3000/XL
- Zoro # G010394349
- UPC # 662909027085
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 3 mil |
Powdered/Powder-Free | Powdered |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, SM, Blue, Resists Bioburden, PR (SBLF100S-GR)
- ACCUFORM Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (TAR423)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- SPEAKMAN Shower/Eyewash Test Kit, Brass (SE-950)
- MICRO-TOUCH MicroTouch 430, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue (313021)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 200 PK, Light Gray (KCC50706)
- ANSELL TouchNTuff 92-600, Nitrile Disposable Gloves, 4.9 mil Palm, Nitrile, Powder-Free, L, 20 PK, Green (92-600VP)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (FFE-775-M)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 40 PK, Blue (HM2021833004-BU-XL)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, S, 100 PK, Light Blue (7005S)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, S, 100 PK, Green (92-500)
- West Chester Disposable Gloves