Shop All Leather Palm Gloves
West Chester Protective Gear
Work Gloves, Leather, 2XL, PK12
Mfr # 500Y/XXL
Zoro # G3763230
product price: $38.15
/pk 12, $3.18/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Yellow
- Glove Materials Cowhide
- Minimum Temperature Not Rated
- Glove Length 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 500Y/XXL
- Zoro # G3763230
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 1/4 in |
Details
Item | Work Gloves |
Color | Yellow |
Glove Materials | Cowhide |
Minimum Temperature | Not Rated |
Description
Work Gloves, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ladies Cotton Jrsy Glv, Brn, Econ Wt., PK12 (95-806C)
- NMC Danger High Voltage (DGA87A)
- SYSTEM SENSOR Speaker, Speaker Strobe, White (SPCWL)
- BRADY Danger Tag, Danger - Do Not Operate, Polyester, Write-On Surface, 5 1/2 in High, 3 in Wide, 25 Pack (66050)
- WEST CHESTER PROTECTIVE GEAR Leather Palm Gloves, White, Unlined, S, PK12 (500DP-AA/S)
- WEST CHESTER PROTECTIVE GEAR Leather Palm Glove, Right Hand, Green/Pink (500RHO-EA)
- WEST CHESTER PROTECTIVE GEAR Pigskin Leather Palm Lined Gloves, X-Large, 97901L (97901L)
- WEST CHESTER PROTECTIVE GEAR Work Glove Hidex Jd Xl (JD00010G-XL)
- REFRIGIWEAR Leather Gloves, Tan, S, PR (0317RGLDSML)
- YOUNGSTOWN GLOVE CO Leather Gloves, Gray, Grade A, Unlined, L, PR (12-3180-70-L)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Size L (30-1-903K-10)
- West Chester Protective Gear Gloves & Hand Protection