Shop All Leather Palm Gloves
West Chester Protective Gear
Westchester HVO1555 HighVisibility Grain Pigskin Leather Palm Gloves, 12PK
Mfr # HVO1555/L
Zoro # G207461496
product price: $95.99
/pk 12, $8.00/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Viz Orange
- Glove Coating Material None
- Glove Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # HVO1555/L
- Zoro # G207461496
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | Large |
Details
Color | Hi-Viz Orange |
Glove Coating Material | None |
Description
Westchester HVO1555 HighVisibility Leather Palm Gloves feature premium grain pigskin leather The gloves have a highvisibility orange polyester back with a 34 reflective stripe on the knuckle The HVO1555 features a knit wrist cuff and 120g Positherm lining for added fit and comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L55)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E1RW01A000)
- TILLMAN Gloves, PR (13503X)
- WEST CHESTER PROTECTIVE GEAR Pigskin Leather Palm Lined Gloves, X-Large, 97901L (97901L)
- WEST CHESTER PROTECTIVE GEAR Leather Palm Gloves, White, Unlined, S, PK12 (500DP-AA/S)
- WEST CHESTER PROTECTIVE GEAR Work Glove Hidex Jd Xl (JD00010G-XL)
- WEST CHESTER PROTECTIVE GEAR Leather Palm Glove, Right Hand, Green/Pink (500RHO-EA)
- MCR SAFETY Leather Double Palm Sewn Kevlar, XL, PK12 (16012XL)
- MAGID TREX Windstorm Series TRX747 Goatskin Leather Palm Impact GloveCut Level A6 Palm A4 Back (TRX747S)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size S (20-9-1571-7-9)
- West Chester Protective Gear Gloves & Hand Protection