Shop All Coated Gloves
West Chester Protective Gear
West Chester 813-715SNFTP/L Micro Foam Nitrile Palm Coated Gloves; Large; Gray & Black
Mfr # 813-715SNFTP/L
Zoro # G203742148
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 813-715SNFTP/L
- Zoro # G203742148
- UPC # 662909073181
- Country of Origin China
- Category Coated Gloves
Description
Features
- Antibacterial.
- Excellent abrasion resistance.
- Foam nitrile coating with micro capillaries channels oil from the surface of the glove
- Machine washable.
- Silicone Free
- Size Group - Large
- Material - Nylon/Nitrile
- Lining - Nylon
- Coating - Nitrile
- Style - Palm Coated
- Length - 9-3/8 in.
- Cuff Style - Knit-Wrist
- Finish - Foam
- Color - Gray/Black
- Usage - Assembly, Construction, General Maintenance, Machinery, Manufacturing, Material Handling
- Resistance - Abrasion
- Width - 3-5/8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, Medium (Size 8), 1 Pair (11-727VP)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM76)
- UMBO Processor12, Nitrile Disposable Gloves, Nitrile, 2XL, 480 PK, Blue (H716-2XL)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-00-0920)
- WEST CHESTER PROTECTIVE GEAR John Deere Unisex Foam Palm Dipped Gloves Black/Green L 1 pair (JD00018-L)
- WEST CHESTER PROTECTIVE GEAR Red Nylon Shell Coated Gloves, Black Poly Palm Coat, Large, (701CRPB/L)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Nitrile Coated Gloves X-Large 8" L, 12PK (GLV315-XL)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/S)
- WEST CHESTER PROTECTIVE GEAR Touch Screen Gray PU Palm Coat, Hi Vis Yellow Nylon Shell Coated Gloves, Medium (HVY713SUTS/M)
- WEST CHESTER PROTECTIVE GEAR Touch Screen Gray PU Palm Coat, Hi Vis Yellow Nylon Shell Coated Gloves, Large (HVY713SUTS/L)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size L, 12PK (GL614L)
- West Chester Protective Gear Coated Gloves