Shop All Welding Clothing
West Chester Protective Gear
West Chester 813-7000/2XL Leather Cape Sleeve; Anodized Snaps And Rivets; Extra Large
Mfr # 813-7000/2XL
Zoro # G104009548
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand West Chester Protective Gear
- MFR # 813-7000/2XL
- Zoro # G104009548
- UPC # 20662909003595
- Country of Origin China
- Category Welding Clothing
Description
Features
- Anodized reinforced snaps and rivets prevent flashback
- Heat resistant leather protects against spark and offers extended wear
- Ideal for heavy welding activity
- Sewn with Kevlar thread for strength and durability
- Soapstone pocket on each sleeve for storage
- Size - 2X-Large
- Width - 11.75 in.
- Length - 10 1/8 in.
- Material - Leather
- Style - Cape Sleeve
- Closure Type - Anodized Snaps
- Color - Golden Yellow
- Resistance - Heat
- Applications - Automotive, Gas Welding, Manufacturing, Shipyards, Steel Mills, Torch Work
- Height - 2 in.
- Item Weight - 2.90 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB120SBULG002500)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50014)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-5 (SDR-5)
- BRADY Restroom Sign, 12 in Height, 12 in Width, Plastic, Circle, Braille, English (106184)
- LINCOLN ELECTRIC Welding Shirt (K3113-L)
- WELDAS Hand Shield, Type: Aluminized, Material: Fiberglass, Size: One Size Fits All - 7in. x 8in. (44-3008)
- SAVE PHACE Fired Up Welding Sleeve (3012527)
- BDG FR Canvas Welding Sleeves, PR, 24" PR (64-1-84-24)
- POWERWELD Leather Spats (PW527)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-33)
- BDG Welding Jacket Split Cowhide Brown Kevlar Sewn, Size XL (60-1-126-XL)
- West Chester Protective Gear Welding Protection