Shop All Flame Resistant & Arc Flash Shirts
West Chester Protective Gear
West Chester 813-3100/2XL Posiwear Fr Basic Coverall - 2XL
Mfr # 813-3100/2XL
Zoro # G604173831
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 813-3100/2XL
- Zoro # G604173831
- UPC # 662909031037
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Description
Specification
- Created as a secondary garment that is highly oil repellant for protection over your valuable suit
- PosiWear FR is designed for use in applications where sparks are present
- Style - Zipper Front Collar
- Size Group - 2X-Large
- Material - 45%Polyester/55% wood pulp, Spunlace FR
- Color - Blue
- Height - 13.6 in.
- Length - 16 in.
- Width - 13.2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Floor Load Capacity ___Lbs.. Sign, N274PB (N274PB)
- GUARDIAN EQUIPMENT Sign, Station, Ge, Assy (AP250-008G)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 120 Volts, Bilingual Spanish (OS-DS-D-35-VS-1003)
- AZAR DISPLAYS 6"W x 4"H Sign Holder w/ Magnetic Strips, PK10 (129914)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, XL, REG (105784-BLMXLREG)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- ARIAT Flame-Resistant Shirt, Gray, 4XL (10019063)
- ARIAT FR Henley Longsleeve Tee, Gray, M (10013519)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, S (FRS160-DNY SML REG)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-MD)
- West Chester Protective Gear Workwear and Protective Clothing