Shop All Welding Gloves
West Chester Protective Gear
Welding Left Hand Only Welding Glove, Pigskin Palm, L
Mfr # 9400LHO
Zoro # G9034444
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Cuff Material Cowhide
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 9400LHO
- Zoro # G9034444
- UPC # 662909689894
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Glove Length | 13 in |
Details
Item | Left Hand Only Welding Glove |
Cuff Material | Cowhide |
Application | MIG, TIG |
Cuff Style | Gauntlet |
Glove Back Material | Leather |
Glove Leather Grade | B |
Palm Material | Pigskin |
Thumb Style | Wing |
Lining Material | Fleece, Foam |
Glove Cut | Gunn |
Color | Brown |
Design | Welder |
Stitching Material | Kevlar(R) |
Use | Welding, Grinding |
Leather Palm Process | Split |
Glove Liner Material | Fleece/Foam |
Glove Hand Style | Left |
Leather Grade | Premium |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Pigskin, Glove Back Material Cowhide, Glove Length 13 in, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Red, Cuff Gauntlet, Glove Size L, Hand Left Only, Color Russet, Cuff Material Cowhide, Design Welder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Elastic Chin Strap X24,46551-00000, PK10 (46551-00000)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-310)
- CALLOWAY MILLS Red, Black, 24 W x 36 L (105012436)
- RINGERS GLOVES Impact Gloves, L, Full Finger, PR (179-10)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (1434-6)
- MCR SAFETY Red Ram Prem Grn Goatskin Mig Tig, S, PK12 (4840S)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, PR (4950L)
- AZUSA SAFETY White Goatskin Leather TIG Welding Gloves with Yellow 4" Split Leather Cuff, XL (WTIG)
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-PLS-009)
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR (32KXL)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1001B)
- West Chester Protective Gear Gloves & Hand Protection