Shop All Disposable Shoe Covers
West Chester Protective Gear
Shoe Covers, Universal, 8-1/4inH, PP, PK200
Mfr # C3813
Zoro # G9348236
product price: $73.59
/pk 200, $0.37/ea
$73.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Named Size Universal
- Slip Resistant No
- Packaging Carton
- Seam Style Serged
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # C3813
- Zoro # G9348236
- UPC # 662909038142
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | Universal |
Size | Universal |
Shoe and Boot Cover Fits Shoe Size | 4 to 11 |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 8 1/4 in |
Details
Item | Shoe Covers |
Slip Resistant | No |
Packaging | Carton |
Seam Style | Serged |
Color | White |
Material | Polypropylene |
Closure Type | Elastic |
Thickness | 0.125 in |
Series | Disposable |
Waterproof | No |
Industry Type | Healthcare |
Metal Detectable | No |
Package Type | Carton |
Fabric Weight | 50 g |
Resists | Dust |
Includes Slip Resistant Sole | No |
Material Thickness | 0.125 in |
Description
Shoe Covers, Closure Type Elastic, Color White, Material Polypropylene, Metal Detectable No, Product Type Shoe Cover, Seam Style Serged, Series Disposable, Waterproof No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-4000-595-CL)
- MCR SAFETY Safety Glasses, Gray Duramass Scratch-Resistant (KD112)
- ACCUFORM VALVE IDENTIFIE R PLASTIC TAG MAIN TDW216 (TDW216)
- ERGODYNE Cooling Vest, Cold Pack Inserts, Zipper (6260)
- TINGLEY RUBBER Tingley Boot Saver Disposable Latex Shoe Covers X-Large Blue, 100PK (WPL1010-XL-BL)
- ONGUARD INDUSTRIES Dunlop 97590 BootShoe Covers (97590-XL)
- BIOCLEAN Overboots, Anti-Static, Sterile, PK150 (S-BDOB)
- DUPONT Tyvek Isoclean BootCovers, Slip ResistSole, L, White, PK100 (IC458BWHLG01000C)
- CONDOR Shoe Covers, Universal, White, PK200 (2KTU2)
- CRITICAL COVER MaxGrip® Boot Covers, Anti-Skid Sole, Elastic Ankle, M, White, PK200 (BT-T5W15-B)
- GLOBAL INDUSTRIAL Water Resistant Disposable Shoe Covers, Size 12-15, Blue, 300PK (708199B)
- West Chester Protective Gear Workwear and Protective Clothing