Shop All Aprons
West Chester Protective Gear
Sewn Edge Vinyl Apron - Clear, 35 x 45, 8 Mil
Mfr # UPC-45
Zoro # G408621224
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 35 in
- Overall Length 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand West Chester Protective Gear
- MFR # UPC-45
- Zoro # G408621224
- UPC # 20662909687108
- Country of Origin China
- Category Aprons
Dimensions
Width | 35 in |
Overall Length | 45 in |
Details
Item | Industrial Protective Apron |
Color | Clear |
Material | Vinyl |
Description
8mm thick vinyl protects against most acids, alkalis, oils, fats, grease as well as ordinary soil and moisture. Bib-style tie & hemmed bottom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beard Cover, White, Universal, PK100 (112NWI-WHITE)
- EAGLE MFG Catch Basin Insert, 42 in.L x 42 in.W (T8702XL)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL/3XL (53YL06)
- MTI INDUSTRIES 12V 30 Series Safe-T-Alert Flush Mount RV Propane/LP Gas Alarm (30-442-P-WT)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 50inLx36inW, Blue, 6 mil, PK12 (UUB-50)
- FAME Smock, Unisex, Graphite, K71, MD (83569)
- FAME FABRICS Waist Apron, Squared Bottom, F22, Black (18281)
- MAGID 18 oz Reinforced Hycar Apron (91B)
- UNCOMMON THREADS Adj Butcher Apron Blk & Wht Pinstripe (3018-3300)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, 2XL, PK6 (C3275TTN2X000600)
- MCR SAFETY Blue Denim Apron, 27 in Wide x 36 in Long, Two Front Pockets, Includes Neck and Waist Ties, One Size (39836)
- West Chester Protective Gear Workwear