Shop All Rainsuits
West Chester Protective Gear
Rainsuit, 3-Piece, Yellow, Size 3XL
Mfr # 4031/XXXL
Zoro # G9084142
product price: $18.15
/ea
Sold in multiples of 10 for $181.50
Not eligible for select promotions
$181.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear ANSI Class Unrated
- Rainwear Features Breathable
- Hood Included Yes
- Number of Pockets (Inside) 1
- Hood Style Attached
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 4031/XXXL
- Zoro # G9084142
- UPC # 662909404329
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 3XL |
Details
Promotion Restriction | Not eligible for promotion |
Rainwear ANSI Class | Unrated |
Rainwear Features | Breathable |
Hood Included | Yes |
Number of Pockets (Inside) | 1 |
Hood Style | Attached |
Number of Pockets (Outside) | 2 |
Rainwear Cuff Style | Straight |
Closure Type | Double Storm Flap, Zipper |
Color | Hi-Vis Yellow |
Rainwear Ankle Style | Storm Cuff |
Item | Rainsuit |
Seam Style | Taped |
Gender | Unisex |
Material | Polyester |
Inseam | 33" |
High-Visibility | No |
Includes Hood | Yes |
Description
Rainsuit, Color Hi-Vis Yellow, Material Polyester, Hood Style Attached, High-Visibility No, Size 3XL, Style 2 Piece Rain Suit with Jacket/Bib Overall, Includes Hood Yes, Inseam 33 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (ULD-C5-06-XXL)
- BRADY Sign, Restroom, Bilingual, Plastic, 10 X7", 125536 (125536)
- WAVIAN Black Steel Gas Can Holder (2791)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13578)
- WEST CHESTER PROTECTIVE GEAR Protective Gear Medium 3-Piece Yellow Polyester Rain Suit (44338/M)
- WEST CHESTER PROTECTIVE GEAR Protective Gear 2XL 2-Piece Yellow EVA Rain Suit (44110/2XL)
- WEST CHESTER PROTECTIVE GEAR Protective Gear 2XL 3-Piece Black Polyester Rain Suit (44520/2XL)
- WEST CHESTER PROTECTIVE GEAR Protective Gear Medium 3-Piece Yellow PVC Rain Suit (44035/M)
- WEST CHESTER PROTECTIVE GEAR Protective Gear XL 2-Piece Green PVC Rain Suit (44100/XL)
- WEST CHESTER PROTECTIVE GEAR Protective Gear Medium 2-Piece Green PVC Rain Suit (44100/M)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size M (8376K)
- West Chester Protective Gear Workwear and Protective Clothing