Shop All Coated Gloves
West Chester Protective Gear
Polyurethane Coated Gloves, Palm Coverage, Black, XL, 12PK
Mfr # 713SUCB/XL
Zoro # G7295497
original price:
$28.27
40% off
new price: $16.69
/pk 12, $1.39/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- ANSI/ISEA Cut Level Not Rated
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 713SUCB/XL
- Zoro # G7295497
- UPC # 662909072795
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10.25 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Flex Cap, Gel, Gray/Orange, PR (50453.50)
- CELLUCAP Disposable Lab Coat, Orange, L, PK30 (6509ORL)
- GASCO Calibration Gas, Air, Carbon Monoxide, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-50-250)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, One-Touch (4-Point) (10057443)
- WEST CHESTER PROTECTIVE GEAR Polyurethane Coated Gloves, Palm Coverage, Black, L, 12PK (713SUCB/L)
- WEST CHESTER PROTECTIVE GEAR Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, L, 12PK (4060/L)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/M)
- WEST CHESTER PROTECTIVE GEAR Polyurethane Coated Gloves, Palm Coverage, Black, S, 12PK (713SUCB/S)
- WEST CHESTER PROTECTIVE GEAR Touch Screen Gray PU Palm Coat, Hi Vis Yellow Nylon Shell Coated Gloves, Large (HVY713SUTS/L)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/XL)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 9, PR (11-801V)
- West Chester Protective Gear Gloves & Hand Protection