Shop All Coated Gloves
West Chester Protective Gear
Polyurethane Coated Gloves, Palm Coverage, Black, L, 12PK
Mfr # 713SUCB/L
Zoro # G7295506
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Polyurethane
- ANSI/ISEA Cut Level Not Rated
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand West Chester Protective Gear
- MFR # 713SUCB/L
- Zoro # G7295506
- UPC # 662909072788
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Italian Greyhound Welcome Machine Washable Memory Foam Mat (BB1422RUG)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99280-E)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-5X (SV22-1ZBLM-5X)
- 3M DBI-SALA D-Ring Anchor Plates, DBI-Sala„¢ 2101630 (2101630)
- WEST CHESTER PROTECTIVE GEAR Polyurethane Coated Gloves, Palm Coverage, Black, XL, 12PK (713SUCB/XL)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/XL)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/M)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/L)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Nitrile Coated Gloves X-Large 8" L, 12PK (GLV315-XL)
- WEST CHESTER PROTECTIVE GEAR Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, L, 12PK (4060/L)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size X4L (13) (99-1-9629-13)
- West Chester Protective Gear Coated Gloves