Shop All Disposable Sleeves
This Product is Discontinued
West Chester Protective Gear
Polyethylene Sleeve, 16", PK1000 (Discontinued)
Mfr # 2416PE
Zoro # G3763492
This Product is Discontinued
Key Features
- Color White
- Material Polyethylene
- Overall Length 16 in
- Seam Style Sewn
- Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 2416PE
- Zoro # G3763492
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 16 in |
Details
Item | Polyethylene Sleeve |
Color | White |
Material | Polyethylene |
Seam Style | Sewn |
Thickness | 1 mil |
Standards | 21CFR 170-199 |
Resistant To | Food Service |
Sleeves Primary Material | Polyethylene |
Description
Polyethylene Sleeve, Color White, Material Polyethylene, Overall Length 16 in, Seam Style Sewn, Sleeves Primary Material Polyethylene, Standards 21CFR 170-199, Thickness 1 mil, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.