Shop All General Purpose Gloves
West Chester Protective Gear
Pairs Leather Glove, 12PK
Mfr # 8000-XL
Zoro # G704377719
product price: $78.99
/pk 12, $6.58/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 31.75 cm
- Palm Construction Rubberized Cuff, Gunn Cut; Single
- Palm Width (cm) 13.97 cm
- Fabric Weight 0.08 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 8000-XL
- Zoro # G704377719
- Country of Origin Unknown
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Length | 31.75 cm |
Palm Width (cm) | 13.97 cm |
Details
Color | Natural |
Palm Construction | Rubberized Cuff, Gunn Cut; Single |
Fabric Weight | 0.08 kg |
Thumb Style | Wing |
Glove Materials | Top Grain Cowhide |
Description
25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG Welding Gloves, Cowhide Palm, M, PR (50M)
- JUSTRITE Document Box, 12 1/2 in H x 10 1/4 in W x 2 1/4 in D, Plastic, Includes Mounting Tape & (4) Labels (23303)
- C.H. HANSON In.1/2In.In. 92 Pieces Stencil Kitin. (10146)
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Black, Medium (MGGCGSA0509)
- WEST CHESTER PROTECTIVE GEAR Large Black Pvc Coated Glove (662909120020)
- WEST CHESTER PROTECTIVE GEAR John Deere Child's Indoor/Outdoor Work Gloves Green/Yellow Youth 1 pair (JD00024-Y)
- WEST CHESTER PROTECTIVE GEAR John Deere Women's Performance/Hi-Dexterity Work Gloves Pink L 1 pair (JD00016-WML)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- MECHANIX WEAR Tactical Glove, M, Coyote Tan, Gunn Cut, PR (MSV-F72-009)
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves, Black, Medium, Pair (BHG-04-M)
- WARM GRIP Protective Gloves, Women's, L, Knit Wrist Cuff, Acrylic, Gray (1790W-L)
- West Chester Protective Gear General Purpose Gloves