Shop All Disposable Gloves
West Chester Protective Gear
Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, Black
Mfr # 813-2920/XL
Zoro # G403851534
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 813-2920/XL
- Zoro # G403851534
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Description
5 Mil Industrial Grade Powder free black nitrile disposable gloves are designed to be extra tough. Textured grip makes it a great glove for working with oils and solvents. Unique color hides grease and grime. The ideal choice for mechanics, or any industrial application.
Features- Ambidextrous design fits right or left hand, beaded cuff, textured surface with prominent texture on fingertips
- Made from component materials that comply with Federal Regulations for Food Contact: 21CFR, 170-199
- Color - Black
- Size - XL
- Box 100
- Applications - Agriculture, Landscaping, Automotive, Plumbing, Assembly, Manufacturing, Transportation Security, Law Enforcement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 150)
- HONEYWELL NORTH North Nitri-Knit Gloves Size 11 26" L (GLV210-11)
- ZORO SELECT Inspection Tag, 7inHx4inW, HD Poly., PK10 (20TH04)
- LITHONIA LIGHTING Ext Sgn, Aluminum, Wht, 13 7/8in, 2W (LV S W 1 R 120/277 EL N)
- WEST CHESTER PROTECTIVE GEAR PosiShield, Nitrile Disposable Gloves, Nitrile, L, 100 PK (2920/L)
- WEST CHESTER PROTECTIVE GEAR PosiShield, Nitrile Disposable Gloves, Nitrile, 2XL, 100 PK (2920/2XL)
- WEST CHESTER PROTECTIVE GEAR Coated Gloves, 2XL, 12 PK, Green (33418/XXL)
- WEST CHESTER PROTECTIVE GEAR Nitrile Disposable Gloves, Nitrile, L, 100 PK, Blue (2910/L)
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, White (GRPR-LG-1-T)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XS (5), 1000 PK, White (Q095XS)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (L974)
- West Chester Protective Gear Disposable Gloves