Shop All Disposable Gloves
West Chester Protective Gear
Nitrile Disposable Gloves, 4 Palm, Nitrile, M, 100 PK, Blue
Mfr # 2910/M
Zoro # G808597358
product price: $23.99
/pk 100, $0.24/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 2910/M
- Zoro # G808597358
- UPC # 662909029164
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 9 in |
Details
Item | Nitrile Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 |
Description
Powder free industrial grade disposable nitrile gloves are perfect for individuals with latex allergies. Stretches for snug sensitive fit and maximum dexterity. Textured for added grip. Great for working with oils and solvents. FDA Compliant, Meets 21 CFR.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Cone Sign, No Parking, PK2, 8 Inch Height, .5 inch Width (M17729-0-3)
- SAFETYPOSTER.COM Safety Pstr, Five Ways To Hndl Stress, ENG (P2013)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-2)
- BRADLEY Freeze Valve Kit for Safety Showers (S45-1987)
- WEST CHESTER PROTECTIVE GEAR Nitrile Disposable Gloves, Nitrile, L, 100 PK, Blue (2910/L)
- WEST CHESTER PROTECTIVE GEAR PosiShield, Nitrile Disposable Gloves, Nitrile, L, 100 PK (2920/L)
- WEST CHESTER PROTECTIVE GEAR PosiShield, Nitrile Disposable Gloves, Nitrile, 2XL, 100 PK (2920/2XL)
- WEST CHESTER PROTECTIVE GEAR Coated Gloves, 2XL, 12 PK, Green (33418/XXL)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue (54332)
- MAPA Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 7, 100 PK, Blue (980)
- VALUGARDS Valugards White, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, White (304340224)
- West Chester Protective Gear Disposable Gloves