Shop All Cut-Resistant Gloves
This Product is Discontinued
West Chester Protective Gear
Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (Discontinued)
Mfr # 700SLC/L
Zoro # G4601488
This Product is Discontinued
Key Features
- Glove Size L
- Size L
- ANSI/ISEA Cut Level Not Tested
- Color Blue/Gray
- Glove Coating Material Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 700SLC/L
- Zoro # G4601488
- UPC # 662909070029
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10 in |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Tested, ANSI/ISEA Abrasion Level Not Rated, Glove Hand Style Left and Right, Glove Performance High Grip, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.