Shop All Disposable Shirts and Jackets
West Chester Protective Gear
Long Sleeve Shirt, White, XL, PK50
Mfr # C3817/XL
Zoro # G3763352
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate
- Size XL
- Material SMMMS
- Series M3(TM)
- Cuff Style Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand West Chester Protective Gear
- MFR # C3817/XL
- Zoro # G3763352
- UPC # 662909038241
- Country of Origin China
- Category Disposable Shirts and Jackets
Dimensions
Size | XL |
Fits Chest Size | 28 in |
Overall Length | 33 in |
Sleeve Length Type | Long |
Named Size | XL |
Details
Level of Protection | Dry Particulate |
Material | SMMMS |
Series | M3(TM) |
Item | Long Sleeve Shirt |
Cuff Style | Open |
Seam Style | Serged |
Closure Type | Snap |
Color | White |
Standards | NFPA 99 |
Features | Five Layers of Protection Providing a High Level of Breathability, One Time use Product |
Anti-Static | Yes |
Material Weight | 50 g/sq m |
Liquid Dispersal Type | Splash, Spray |
Neck Style | Collar |
Description
Long Sleeve Shirt, Anti-Static Yes, Closure Type Snap, Color White, Cuff Style Open, Features Five Layers of Protection Providing a High Level of Breathability, One Time use Product, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Liquid Dispersal Type Splash, Spray, Material SMMMS, Material Weight 50 g/sq m, Named Size XL, Neck Style Collar, Overall Length 33 in, Seam Style Serged, Series M3(TM), Sleeve Length Type Long, Standards NFPA 99, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drip Dam, Leak Diverter, Round, 18" Lx18" W (46R18-YE)
- CONDOR Drench Shower, ABS Plastic, 94-3/4 in. H (49EV45)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0312YB)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (34-845)
- CONDOR Disposable Shirt , 2XL , White , Snap Front (30C585)
- DUPONT Tyvek Isoclean Disposable Frock, L, White, PK30 (IC262SWHLG00300B)
- DUPONT Disposable Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X005000)
- DUPONT Disposable Collared Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0012G1)
- DUPONT Disposable Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0050VP)
- DUPONT Disposable Collared Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG0012G1)
- DUPONT Disposable Shirt , 4Xl , White , Polyolefin , Snap Front (TY303SWH4X005000)
- West Chester Protective Gear Workwear and Protective Clothing