Shop All Leather Palm Gloves
This Product is Discontinued
West Chester Protective Gear
Leather Gloves, Patch Palm, L, PK12 (Discontinued)
Mfr # 400-SCR/L
Zoro # G4601381
This Product is Discontinued
Key Features
- Glove Size L
- Color Blue
- Thumb Style Wing
- Application Construction, Masonry, Agriculture, Iron/Steel Work, Mining, Transportation, Electrical Contractors, Woodworking
- Stitching Material Cotton/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 400-SCR/L
- Zoro # G4601381
- UPC # 662909074805
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Leather Gloves |
Color | Blue |
Thumb Style | Wing |
Application | Construction, Masonry, Agriculture, Iron/Steel Work, Mining, Transportation, Electrical Contractors, Woodworking |
Stitching Material | Cotton/Polyester |
Minimum Temperature | Not Rated |
Stitching Type | Standard |
Description
Leather Gloves, Stitching Material Cotton/Polyester, Thumb Style Wing, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.