Shop All Disposable Lab Coats
West Chester Protective Gear
Lab Coat, White Polypropylene, 5XL, PK30
Mfr # 3512/XXXXL
Zoro # G4856962
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type Snaps
- Number of Pockets 0
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand West Chester Protective Gear
- MFR # 3512/XXXXL
- Zoro # G4856962
- UPC # 662909351524
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | L |
Length | 23 3/4 in |
Size | 5XL |
Fits Chest Size | 29-1/2 in |
Details
Item | Lab Coat |
Color | White |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Fabric Weight | Standard Weight |
Cuff Style | Open |
Pattern | Solid |
Attached Hood | No |
Wrist Closure | Elastic |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Material Polypropylene, Named Size L, Number of Pockets 0, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Glasses Safety Smoke Protector (DPG54-2C)
- MUCK BOOT CO Men's Mossy Oak Breakup Country Apex Mid Zip Boot (AXMZMOC M 100)
- NOTRAX 75 ft. L x Vinyl, 1" Thick (36VL12)
- ALLEGRO INDUSTRIES Personal Safety Equipment Cleaning, PK50 (3001-05)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 2XL, PP, 22g, PK30 (3511/XXL)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 3XL, PP, 22g, PK30 (3511/XXXL)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, M, PP, 22g, PK30 (3511/M)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 4XL, PP, 22g, PK30 (3511/XXXXL)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, L, PP, 22g, PK30 (3511/L)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, XL, PP, 22g, PK30 (3511/XL)
- DUPONT Tyvek 400 Lab Coat, Snap Front, White, L, PK30 (TY211SWHLG003000)
- West Chester Protective Gear Disposable Lab Coats