Shop All Disposable Lab Coats
West Chester Protective Gear
Lab Coat, White Polypropylene, 2XL, PK30
Mfr # 3512/XXL
Zoro # G4835448
product price: $42.19
/pk 30, $1.41/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Size 2XL
- Named Size 2XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 3512/XXL
- Zoro # G4835448
- UPC # 662909351500
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Length | 39 1/2 in |
Fits Chest Size | 27 in |
Details
Item | Lab Coat |
Color | White |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Fabric Weight | Standard Weight |
Cuff Style | Open |
Pattern | Solid |
Wrist Closure | Elastic |
Attached Hood | No |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Material Polypropylene, Named Size 2XL, Number of Pockets 0, Pattern Solid, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM KDD109 STANDARD STEEL HASP, 6 PADLOCKS, VINYL COATINGZINC PLATED STEEL (KDD109)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, S, 1 PR (NFD15/7S)
- MASTER LOCK Safety Hasp, Accepts up to 6 Padlocks, Red (MLK420)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Label, 3-4"W X 21'L, Blk-Wht, M21-750-595-WT (M21-750-595-WT)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 3XL, PP, 22g, PK30 (3511/XXXL)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 2XL, PP, 22g, PK30 (3511/XXL)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, L, PP, 22g, PK30 (3511/L)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 4XL, PP, 22g, PK30 (3511/XXXXL)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, M, PP, 22g, PK30 (3511/M)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, XL, PP, 22g, PK30 (3511/XL)
- MAGID EconoWear C8 Lite N Kool Disposable Lab Coat with Snap Front, 50case (C8-XXL)
- West Chester Protective Gear Workwear and Protective Clothing